Single Handle Pressure Balancing Valve Trim in Chrome
Vettis® Single Handle Pressure Balancing Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Red/Blue temperature markings
- RP91024 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A118.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 034449849371
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No