Single Handle Thermostatic Valve Trim in Chrome
Vettis® Single Handle Thermostatic Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120° F
- Red/Blue temperature markings
- MUST ORDER ROUGH SEPARATELY
- RP91023 extension kit extends rough installation up to 1 3/4". Must order appropriate finish to match trim.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A11.71
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-3/8 in
- Trim Only:
- Yes
- UPC:
- 034449849319
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No