Single Handle Volume Control Valve Trim in Chrome
Vettis® Single Handle Volume Control Valve Trim in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Extension kit not available or needed. Rough accommodates up to 3 1/4" wall thickness.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 2-1/4 in
- Escutcheon Width:
- 2-3/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449849340
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No