Three Handle Thermostatic Valve Trim in Luxe Nickel
Vettis® Three Handle Thermostatic Valve Trim in Luxe Nickel
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- TempAssure® thermostatic medium flow valving
- 1/2" universal inlets/outlets
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- Red/Blue temperature markings
- RP91022 and RP92548 extension kits extend rough installation up to 1 3/4". Must order appropriate finish to match trim for RP91022.
- Cartridges ship with the trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Maximum Height:
- 8-19/50 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 6.61 lb