Trip Lever in Chrome
Vettis® Trip Lever in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1029-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-19/100
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 10-1/8
- Material:
- Zinc
- UPC:
- 034449846097
- Width:
- 3-5/8