Trip Lever in Luxe Nickel
Vettis® Trip Lever in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1029-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Vettis™ bath collection combines a solid form with the sensory experience of a waterfall to create a truly contemporary centerpiece
- The unprecedented water delivery system pairs flawlessly with the faucets geometric form to embody the strength of nature
Specifications
- ADA Compliant:
- No
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 4-3/8 in
- Handle Material:
- Zinc
- Length:
- 10-1/8 in
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- UPC:
- 034449846073
- Width:
- 3-5/8 in