Two Handle Roman Tub Faucet with Hand Shower in Luxe Nickel (Trim Only)
Vettis® Two Handle Roman Tub Faucet with Hand Shower in Luxe Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Center Size:
- 9 in - 16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 10 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 10 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 034449849012
- WaterSense Labeled:
- Yes