Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Vettis® Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-hole installation
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Trim only, must order rough R62707 separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-63/100
- Faucet Center Size:
- 9 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 12 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 10
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 8-81/100
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8
- UPC:
- 034449849067
- WaterSense Labeled:
- Yes