This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Chrome

Brizo

Vettis® Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT60088PC
  • Item #7378279
  • Manufacturer Part #T60088-PC
5 out of 5 Customer Rating
Brand image
Brizo

Vettis® Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT60088PC
  • Item #7378279
  • Manufacturer Part #T60088-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • Red/Blue temperature markings
  • RP91022 extension kit extends rough installation up to 1 3/4". Must order appropriate finish to match trim.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Vettis®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7 in
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
034449849494
Valve Trim Type:
Thermostatic