Two Handle Wall Mount Tub Filler in Luxe Nickel
Vettis® Two Handle Wall Mount Tub Filler in Luxe Nickel
Product Details
Product Details
- 3-hole wall mount installation
- Solid brass construction
- High flow ceramic control valves
- Tub drain not included
- MUST ORDER ROUGH SEPARATELY
- RP92777 extension kit available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 12-11/25
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-22/25
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-3/8
- UPC:
- 034449848954
- WaterSense Labeled:
- No
- Width:
- 15-1/4