This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel®

Brizo

Vettis® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D65388LFNK
  • Item #7427083
  • Manufacturer Part #65388LF-NK
4.8 out of 5 Customer Rating
Brand image
Brizo

Vettis® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D65388LFNK
  • Item #7427083
  • Manufacturer Part #65388LF-NK
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hidden water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Optional red/blue temperature indicating glide rings
  • Metal pop-up drain included
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-1/2 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
4-22/25 in
Spout Height
2-22/25 in
Spout Reach
6-31/100 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Vettis®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Luxe Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
GSA Approved
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449851671