VETTIS: 6-FUNCTION DIVERTER TRIM
Vettis® VETTIS: 6-FUNCTION DIVERTER TRIM
Package Quantity Info:
Each: 1 Case: 3 Pallet: 378-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diverter trim
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Cartridge ships with trim
- MUST ORDER ROUGH SEPARATELY
- RP75012 extension kit extends rough installation up to 1"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-1/4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449849388
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No