VETTIS: AERATOR
Vettis VETTIS: AERATOR
Package Quantity Info:
Each: 1 Pallet: 5888-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Vettis
- Depth:
- 1/2
- Faucet Part Type:
- Aerator Kit
- Flow Rate:
- 1.2 gpm
- Height:
- 2
- Material:
- Plastic
- UPC:
- 034449854757