VETTIS: FINIAL AND LIFT ROD
Vettis VETTIS: FINIAL AND LIFT ROD
Package Quantity Info:
Each: 1 Pallet: 368-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Brass
- UPC:
- 034449857727