VETTIS: HOSE CLIP
Vettis VETTIS: HOSE CLIP
Package Quantity Info:
Each: 1 Pallet: 5888-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Vettis
- Depth:
- 1 in
- Faucet Part Type:
- Hose
- Height:
- 5 in
- Material:
- Plastic
- UPC:
- 034449857680