Wall Mount Toilet Tissue Holder in Chrome
Vettis® Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 660-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-11/16
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-31/100
- IAPMO Listed:
- No
- Length:
- 7-11/16
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/16
- UPC:
- 034449846127
- Width:
- 3-5/16