*CVR* VIRAGE ESC
Virage *CVR* VIRAGE ESC
Package Quantity Info:
Each: 1 Pallet: 198-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Virage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Height:
- 7-1/2
- Material:
- Brass
- Type:
- DRP100100BN
- UPC:
- 034449884693
- Width:
- 7-1/2