*CVR* VIRAGE H&C HDL ASSY
Virage *CVR* VIRAGE H&C HDL ASSY
Package Quantity Info:
Each: 1 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Virage
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Height:
- 3-47/250
- Material:
- Zinc
- Type:
- DRP90519GL
- UPC:
- 034449861410
- Width:
- 4-219/500