1-Hook Robe Hook in Chrome
Virage® 1-Hook Robe Hook in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1680-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-813/1000
- GSA Approved:
- No
- Height:
- 3-29/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-13/16
- UPC:
- 034449606059
- Width:
- 2-1/2