This product requires certification to purchase.

1-Hook Robe Hook in Luxe Gold

Brizo

Virage® 1-Hook Robe Hook in Luxe Gold

  • Fast #
  • Part #D693530GL
  • Item #7561832
  • Manufacturer Part #693530-GL
5 out of 5 Customer Rating
Brand image
Brizo

Virage® 1-Hook Robe Hook in Luxe Gold

  • Fast #
  • Part #D693530GL
  • Item #7561832
  • Manufacturer Part #693530-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1680
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-813/1000 in
GSA Approved:
No
Height:
3-29/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-13/16 in
UPC:
034449860741
Width:
2-1/2 in