1-Hook Robe Hook in Venetian Bronze
Virage® 1-Hook Robe Hook in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1680-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-813/1000 in
- GSA Approved:
- No
- Height:
- 3-29/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-13/16 in
- UPC:
- 034449606097
- Width:
- 2-1/2 in