This product requires certification to purchase.

18 in. Towel Bar in Venetian Bronze

Brizo

Virage® 18 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D691830RB
  • Item #3910016
  • Manufacturer Part #691830-RB
5 out of 5 Customer Rating
Brand image
Brizo

Virage® 18 in. Towel Bar in Venetian Bronze

  • Fast #
  • Part #D691830RB
  • Item #3910016
  • Manufacturer Part #691830-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Virage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-17/50
Hardware Included:
Yes
Height:
2-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-21/64
UPC:
034449605991
Width:
18