4-Hole Bidet Faucet with Vacuum Breaker in Venetian Bronze
Virage® 4-Hole Bidet Faucet with Vacuum Breaker in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Metal pop-up assembly included
- 4-hole installation with vacuum breaker
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A112.18.2, ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-19/50 in
- Faucet Center Size:
- 5 in - 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5 in
- Maximum Height:
- 5 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-3/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 8.6 lb