B-HNDE BTN SET SCRW ALN WRCH
Virage® B-HNDE BTN SET SCRW ALN WRCH
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20148-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- Height:
- 1 in
- Material:
- Steel
- UPC:
- 034449628884