Single Handle Thermostatic Valve Trim in Luxe Gold

You last purchased this on
 
Brizo

Virage® Single Handle Thermostatic Valve Trim in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Virage® Single Handle Thermostatic Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66T030GL
  • Item #7562018
  • Manufacturer Part #T66T030-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
12.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Height:
7-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
3.8 lb