Delta Brizo Virage: Wall Mount Tub Filler Handle - Hot Brushed Nickel
Virage® Delta Brizo Virage: Wall Mount Tub Filler Handle - Hot Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1053-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-63/100
- Handle Type:
- Lever
- Height:
- 2-11/25
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449915175