Delta Brizo Virage: Wall Mount Tub Filler Handle Base Polished Nickel
Virage® Delta Brizo Virage: Wall Mount Tub Filler Handle Base Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 131-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11/25
- Height:
- 3-13/100
- Type:
- Faucet
- UPC:
- 034449915052