This product requires certification to purchase.

Delta Brizo Virage: Pressure Balance With 3F Diverter Escutcheon Chrome

Brizo

Virage® Delta Brizo Virage: Pressure Balance With 3F Diverter Escutcheon Chrome

  • Fast #
  • Part #DRP100618PC
  • Item #7886324
  • Manufacturer Part #RP100618PC
5 out of 5 Customer Rating
Brand image
Brizo

Virage® Delta Brizo Virage: Pressure Balance With 3F Diverter Escutcheon Chrome

  • Fast #
  • Part #DRP100618PC
  • Item #7886324
  • Manufacturer Part #RP100618PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 220
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Virage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
69/100
Height:
7-1/2
Type:
Faucet
UPC:
034449914550