Delta Brizo Virage: Thermostatic With 6F Diverter Escutcheon Chrome
Virage® Delta Brizo Virage: Thermostatic With 6F Diverter Escutcheon Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 220-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 69/100 in
- Height:
- 7-1/2 in
- UPC:
- 034449914499