Diverter Tub Spout in Brilliance® Luxe Gold®
Virage® Diverter Tub Spout in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Pallet: 676-
Pick Up Not AvailableNot available in PA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in PA
Product Details
Product Details
- Pull-down diverter tub spout
- Solid brass construction
- Spout features hidden stream straightener
- Thread onto 1/2" NPT using included adapter (RP49349)
Specifications
- Collection:
- Virage®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Diameter:
- 2-3/4
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/4
- Installation Type:
- Wall Mount
- Length:
- 8-31/100
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-3/4
- Spout Type:
- Pull Down Diverter
- Tub Spout Type:
- Diverter
- UPC:
- 034449861724