Diverter Tub Spout in Chrome
Virage® Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 676-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pull-down diverter tub spout
- Solid brass construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-31/100 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Diverter
- UPC:
- 034449632980
- WaterSense Labeled:
- No