Hand Shower in Brilliance® Polished Nickel
Virage® Hand Shower in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 936-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-22/25
- Showerhead Function:
- Single
- UPC:
- 034449629751
- WaterSense Labeled:
- Yes