Hand Shower in Venetian Bronze
Virage® Hand Shower in Venetian Bronze
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-22/25
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449629768
- WaterSense Labeled:
- Yes