Handle Base, Gasket and Mounting Nut in Venetian Bronze
Virage Handle Base, Gasket and Mounting Nut in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6498-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Virage® 65430LF and 65430LF-ECO Lavatory Faucets
- Collection:
- Virage
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Base
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449628976
- WaterSense Labeled:
- No