Handle Kit in Brilliance® Brushed Nickel
Virage Handle Kit in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20148-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Virage® 65430LF-ECO, 65430LF
- Collection:
- Virage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 034449628891
- WaterSense Labeled:
- No