This product requires certification to purchase.

Two Handle Pressure Balance Valve with Integrated 6-Function Diverter Trim in Polished Nickel

Brizo

Virage® Two Handle Pressure Balance Valve with Integrated 6-Function Diverter Trim in Polished Nickel

  • Fast #
  • Part #DT75P630PN
  • Item #7886380
  • Manufacturer Part #T75P630-PN
4.7 out of 5 Customer Rating
Brand image
Brizo

Virage® Two Handle Pressure Balance Valve with Integrated 6-Function Diverter Trim in Polished Nickel

  • Fast #
  • Part #DT75P630PN
  • Item #7886380
  • Manufacturer Part #T75P630-PN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1”. Must order appropriate finish to match trim.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-53/100
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-18/25
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
Type:
Faucet
UPC:
034449912358
Width:
7-1/2