Shower Arm in Brilliance® Brushed Nickel
Virage® Shower Arm in Brilliance® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 588-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-19/100 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449632935
- WaterSense Labeled:
- No
- Width:
- 3 in