This product requires certification to purchase.

Shower Arm in Luxe Gold

Brizo

Virage® Shower Arm in Luxe Gold

  • Fast #
  • Part #DRP62603GL
  • Item #7561837
  • Manufacturer Part #RP62603GL
4.4 out of 5 Customer Rating
Brand image
Brizo

Virage® Shower Arm in Luxe Gold

  • Fast #
  • Part #DRP62603GL
  • Item #7561837
  • Manufacturer Part #RP62603GL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 588
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
6-19/100
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
3
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
5-1/2
UPC:
034449861731
Width:
3