Shower Arm in Venetian Bronze
Virage® Shower Arm in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 588-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 6-19/100
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Hardware Included:
- Yes
- Height:
- 3
- Installation Type:
- Wall Mount
- Length:
- 5-1/2
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449632966
- WaterSense Labeled:
- No
- Width:
- 3