Single Function Hand Shower in Chrome
Virage® Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 225-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single function handshower
- 60" - 82" stretchable, finished metal hose
- Finished metal hose; wall mount bracket and elbow included
- Wall mount bracket and elbow included
- Finish guaranteed not to tarnish or corrode
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-14/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-22/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 9-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449605304
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in