Single Function Hand Shower in Polished Chrome
Virage® Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 936-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-22/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 034449629720
- WaterSense Labeled:
- Yes