Single Function Hand Shower in Polished Nickel
Virage® Single Function Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 225-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single function handshower
- 60" - 82" stretchable, finished metal hose
- Finished metal hose; wall mount bracket and elbow included
- Wall mount bracket and elbow included
- Finish guaranteed not to tarnish or corrode
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Virage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-14/25
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-22/25
- Hose Included:
- Yes
- Hose Length:
- 82
- Length:
- 9-7/8
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 034449605311
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8