Single Function Showerhead in Chrome
Virage® Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" H<sub>2</sub>Okinetic® single function raincan showerhead
- Finished spray face
- Gpm: 2.5 at 80 psi
- H2O Kinetic® technology
- Finish guaranteed not to tarnish or corrode
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-3/4
- Length:
- 3-3/4
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UPC:
- 034449605205
- WaterSense Labeled:
- Yes
- Width:
- 8