This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

Brizo

Virage® One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60230PN
  • Item #3910044
  • Manufacturer Part #T60230-PN
3.8 out of 5 Customer Rating
Brand image
Brizo

Virage® One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT60230PN
  • Item #3910044
  • Manufacturer Part #T60230-PN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • 5-1/2 in. decorative solid brass construction shower arm
  • RP74785 extension kit extends rough installation up to 1-3/4 in.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9-69/100 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
10-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
UPC:
034449617512
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes