This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

Brizo

Virage® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT60030PC
  • Item #3910218
  • Manufacturer Part #T60030-PC
3.1 out of 5 Customer Rating
Brand image
Brizo

Virage® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT60030PC
  • Item #3910218
  • Manufacturer Part #T60030-PC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1-3/4 in.
  • Back-to-back installation capability
  • Lifetime faucet and finish limited warranty for original purchaser
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
7-1/2 in
Escutcheon Width
7-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Height
7-1/2 in
Width
7-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Virage®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449617451