This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Luxe Gold

Brizo

Virage® Single Handle Thermostatic Valve Trim in Luxe Gold

  • Fast #
  • Part #DT60030GL
  • Item #7561765
  • Manufacturer Part #T60030-GL
4.4 out of 5 Customer Rating
Brand image
Brizo

Virage® Single Handle Thermostatic Valve Trim in Luxe Gold

  • Fast #
  • Part #DT60030GL
  • Item #7561765
  • Manufacturer Part #T60030-GL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-3/4 in
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
8.5 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
034449861144
Valve Trim Type:
Thermostatic
Width:
7-1/2 in