Single Handle Volume Control Valve Trim in Chrome
Virage® Single Handle Volume Control Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Volume controls are required for every outlet and every 4 body sprays
- Must be used with temperature control device
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.1 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 2-7/8
- Trim Only:
- Yes
- Type:
- Faucet
- UPC:
- 034449617604
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No