This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Venetian Bronze

Brizo

Virage® Single Handle Volume Control Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT66630RB
  • Item #3910034
  • Manufacturer Part #T66630-RB
5 out of 5 Customer Rating
Brand image
Brizo

Virage® Single Handle Volume Control Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT66630RB
  • Item #3910034
  • Manufacturer Part #T66630-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Recommended working pressure of 45-80 psi
  • Volume control only
  • Must be used with temperature control device
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Mount:
Wall Mount
Flow Rate:
9.1 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
2-7/8 in
Trim Only:
Yes
Type:
Faucet
UPC:
034449617680
Valve Trim Type:
Volume Control