This product requires certification to purchase.

Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

Brizo

Virage® Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

  • Fast #
  • Part #DT70130BN
  • Item #4737429
  • Manufacturer Part #T70130-BN
3.3 out of 5 Customer Rating
Brand image
Brizo

Virage® Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

  • Fast #
  • Part #DT70130BN
  • Item #4737429
  • Manufacturer Part #T70130-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Jackson, WY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Floor mounted 1-hole installation
  • Solid brass construction
  • High flow ceramic mixing cartridge
  • Single lever handle with hot and cold indicators
  • Indexing handshower holder
  • Auto resetting diverter
  • Includes single-function H2Okinetic® handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • 60" - 82” stretchable, finished metal hose
  • 14.5 gpm @ 60 psi, 55 L/min @ 414 kPa with R70100
  • 12 gpm @ 60 psi, 46 L/min @ 414 kPa with R70100-WS
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
13-13/100 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
40-1/2 in
Hose Length:
82 in
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
34-563/1000 in
Trim Only:
Yes
Tub Spout Reach:
9-3/8 in
UPC:
034449713481
WaterSense Labeled:
Yes
Width:
8-5/8 in