Slide Bar Assembly in Polished Chrome
Virage® Slide Bar Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 78-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4
- Height:
- 25-1/4
- Type:
- DRP62601PC
- UPC:
- 034449630405